Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Werner

Model # :WBB3126003

MPN #: L153030

Werner® 30' Cable Horizontal Lifeline Assembly

Product Description

The Werner L153030 30-foot 2-Man Cable Horizontal Lifeline system provides a complete HLL system. The cable lifeline is equipped with a turnbuckle, fist grips, tension-indicator and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or energy absorbing lanyard. Lifeline tension can be achieved with the included turnbuckle. Kit options are available with either Cross-Arm Straps, D-bolt anchors, or without anchors.

PRICE
$639.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length360
Weight Capacity400 lbs
Weight15.1 lbs
Extended Length360 in

Product Details

Mounting LocationOverhead Anchor Point
Cable MaterialGalvanized Steel
MaterialGalvanized Wire
ColorSilver
For Use WithFall Arrest
Harness ConnectionSnap Hook
BrandWerner

Compliance & Certifications

CertificationsOSHA Standards