Horizon Mfg. "No Spill" 3 Box Top Dispensing Exam Glove Rack, 16-1/2"H x 14"W x 7"D
Write a Review
|
Questions & Answers (0)
Product Description
Organize latex, vinyl and nitrile exam gloves for quick and easy access. Holds all glove sizes used in one convenient rack. Load with multiple quantities of fast moving gloves to reduce refill frequency and out-of-stock. Holds all manufacturers' glove boxes. Racks do not collect dust and dirt. Rack holds glove box openings pointing up to reduce waste. Pull gloves toward ceiling, preventing extra gloves from falling on floor. Beige color does not show dust and dirt. PVC coated to resist bleaches, solvents and common acids. Holds 3 boxes. Overall measures 16.5"H x 14"W x 7"D.
Glove dispenser rack only. Glove boxes shown are not included.
Glove dispenser rack only. Glove boxes shown are not included.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 7 in |
| Height | 16-1/2 in |
Product Details
| Assembly Required | No |
| Type | Glove Box Holder |
| Capacity | Triple |
| Material | PVC Coated Steel |
| Package Quantity | 1 |
| Description | No Spill Top Dispensing Exam Glove Rack |
| Color | Tan |
| Manufacturers Part Number | 4010 |
| Brand | Horizon Manufacturing |