Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145892

MPN #: 51053

TrippNT Single Tooth Glove Box Dispenser, 10-3/4"W x 3-3/4"D x 5-1/2"H

Product Description
TrippNT's Priced Right Tooth Glove Box Dispensers safely hold and dispense gloves. The durable and strong bright white styrene construction is easy to clean. They can be placed on countertop or mounted to wall with included hardware. Available in single, double and triple.

Features:
  • Tooth Shaped Opening(s) to Dispense Gloves
  • Mounts on Wall with Keyholes or Sits on Counter
  • Made from White 1/8" Styrene
  • Securely Holds and Dispenses 1, 2, or 3 Glove Boxes
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$44.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/4 in
Depth3-3/4 in
Height5-1/2 in
Weight0.6 lbs

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorWhite
StyleTop Loading
Mounting LocationWall
CapacitySingle
FinishWhite
MaterialPlastic
Package Quantity1
Manufacturers Part Number51053
BrandTrippNT

Warranty

WarrantyLifetime Guarantee