Avery® Top Loading Sheet Protector, 8-1/2"W x 11"H, Polyproplene, Clear, 50/PK
|
Questions & Answers (0)
Product Description
Avery Top Loading Sheet Protector, 8-1/2"W x 11"H, Polypropylene, Clear, 50/PK
Top-loading sheet protectors are made of nonstick polypropylene that will not lift print off inserts. Inserts can be inserted easily from top. No need for hole punching. Clear sheet protectors offer a reinforced binding edge and hold 8-1/2" x 11" insert sheets. Archival-safe.
Top-loading sheet protectors are made of nonstick polypropylene that will not lift print off inserts. Inserts can be inserted easily from top. No need for hole punching. Clear sheet protectors offer a reinforced binding edge and hold 8-1/2" x 11" insert sheets. Archival-safe.
PRICE
$14.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Thickness/Grade | Standard |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Number of Pockets | 1 |
| Accessory Type | Sheet Protector |
| Punched/Unpunched | Punched |
| Sheets per Unit | 50 |
| Material | Polypropylene |
| Description | Top Loading Sheet Protector |
| Package Quantity | 50/PK |
| Manufacturers Part Number | 74090 |
| Brand | Avery |