Tork® Universal Masterfold Dispenser Napkins, 1-Ply, 13"Wx12"D Natural, 6000/CT
Write a Review
|
Questions & Answers (0)
Product Description
This Tork Universal Dispenser Napkins embossing and semi-crepe texture gives a quality feel. Identical folded size to full size dispenser napkins provides an open size of 5" shorter making it a big cost savings.Ideal for self-service establishments that care about cost in use. Engage with guests through custom print - 75% of napkin users read the message Inner bag packaging ensures superior product quality while protecting unused napkins.
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-5/8 |
| Width | 13-5/8 in |
| Depth | 12 in |
| Height | 20-1/8 in |
| Weight | 27.1 |
| Folded Width | 5 in |
| Folded Depth | 6-1/2 in |
Product Details
| Type | Disposable Tableware |
| Pre-Consumer Recycled Content Percent | 0% |
| Color | Natural |
| Napkin Type | Dispenser |
| For Use With | 17TBS; 17CBS |
| Percent Recycled Content | 0% |
| Includes | Includes 12 Packs Of 500 Napkins |
| Material | Paper |
| Package Quantity | 6000 |
| Manufacturers Part Number | D786E |
| Percent Post Consumer Recycled Content | 0% |
| Number of Plys | 1 |
| Brand | Tork |
Compliance & Certifications
| Certifications | EcoLogo Certified; Green Seal Certified |