Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2837454

MPN #: 6432000

Tork® Xpressnap Counter Napkin Dispenser, Black

Product Description
Tork Xpressnap® Counter Napkin Dispenser Black N4: Napkin waste drives up costs in self-service restaurants. The Tork Xpressnap® Counter Napkin Dispenser reduces consumption by at least 25% compared to traditional napkin dispensers, with a one-at-a-time dispensing system. It also improves hygiene as guests only touch the napkins they take. Reach more customers with this dinner napkin dispenser by filling the AD-A-Glance® display window with a custom ad.

Features:
  • One-at-a-time dispensing system reduces waste
  • Durable and easy-to-clean plastic design
  • Enclosed dispenser protects napkins for improved hygiene
  • AD-A-Glance® customizable display engages guests
  • Warranty: Manufacturer's limited one-year warranty; five years with dispenser registration.
Compatible with Tork N4 Xpressnap® Dispenser Napkins:
X906E, DX900, 109906, 100990, 109080, 109000, 908EX, DX990, 13680, 999068, 729124

PRICE
$37.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8 in
Width7-7/8 in
Depth12 in
Height6 in

Product Details

TypeDispensers for Cleaning/Hygiene Products
MaterialPlastic
DescriptionNapkin Dispensers
ColorBlack
Manufacturers Part Number6432000
For Use WithCompatible with Tork N4 refills
BrandTork

Warranty

Warranty1 yr