Powr-Flite® Closed Mouth Bags For 6 qt. BP6S Backpack Vacuum, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Closed mouth paper bags are the most popular option for Comfort Pro® backpack vacuums! They combine strong filtration with the easy ability to simply close and throw away when full. Disposable Closed Mouth Bags fits 6 Qt Powr-Flite BP6S backpack vacuum; Filters 99.97% down to .3 microns
PRICE
$13.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 1/8 in |
| Height | 12 in |
Product Details
| Style | Disposable Bags |
| Type | Vacuum Bags |
| Material | Paper |
| Package Quantity | 10 |
| Manufacturers Part Number | X9735 |
| For Use With | 6 qt. Powr-Flite BP6S Backpack Vacuum |
| Brand | Powr-Flite |