Tornado® CleanBreeze HEPA Bags For CVD Uprights, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Disposable CleanBreeze HEPA Bags fit all Tornado CVD Uprights, Filters 99.97% down to .3 microns
PRICE
$17.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 1/8 in |
| Height | 15 in |
Product Details
| Style | Disposable Bags |
| Type | Vacuum Bags |
| Material | HEPA |
| Package Quantity | 10 |
| Manufacturers Part Number | K69043050 |
| For Use With | All Tornado CVD Style Uprights |
| Brand | Tornado |