Dustless Technologies Wet/Dry Vacuum, 16 Gallon Cap.
|
Questions & Answers (0)
Product Description
The Dustless Wet Dry Vacuum is the vacuum you need for full dust containment. As the only vacuum with the ability to go between wet and dry without switching filters, our vacuum offers you a tool that won't exhaust any dust back into the air. Best for capturing fine dust from drywall sanding, grinding/cutting of concrete, brick, stone or fiberglass, our patented triple filtration system ensures that the dust you suck up won't be spit back into the air, saving you time and money on cleanup. They capture 99.97% of particles down to 0.5 microns, amazingly close to HEPA filters - a perfect choice for homeowners or contractors who don't need to meet EPA or OSHA laws but want top of the line filtration. To match it all, an external filter cleaning mechanism lets you clean the filters without even opening the unit.
The disposable, tear-resistant micro pre-filter bags capture and hold up to 40 lbs. of dust and water, extending your filter life up to 10 times. The vacuum has an internal baffle wall which directs waters down to the bottom of the barrel. A float ball system rises with water levels to seal off the filter chamber when the barrel is full of water, keeping your filters dry for full filtration with the capability to handle water and slurry. When it is time to drain the vacuum, you can hook up the hose to the drain port to drain at a distance.
This vacuum comes with a 12' crush-proof, kink-proof hose meant for the toughest of industrial sites. With a new and improved motor, this vacuum has all the suction you need to work in a professional setting all day long. Heavy duty clamps keep the vacuum together even when carrying heavy loads. Includes (1) Wet Dry Vacuum, (1) inner filter, (1) outer filter, (2) micro pre-filter bags, (1) 12' crush-proof, kink-proof hose, (2) extension wands, (1) hard surface floor tool, and (1) crevice tool.
The disposable, tear-resistant micro pre-filter bags capture and hold up to 40 lbs. of dust and water, extending your filter life up to 10 times. The vacuum has an internal baffle wall which directs waters down to the bottom of the barrel. A float ball system rises with water levels to seal off the filter chamber when the barrel is full of water, keeping your filters dry for full filtration with the capability to handle water and slurry. When it is time to drain the vacuum, you can hook up the hose to the drain port to drain at a distance.
This vacuum comes with a 12' crush-proof, kink-proof hose meant for the toughest of industrial sites. With a new and improved motor, this vacuum has all the suction you need to work in a professional setting all day long. Heavy duty clamps keep the vacuum together even when carrying heavy loads. Includes (1) Wet Dry Vacuum, (1) inner filter, (1) outer filter, (2) micro pre-filter bags, (1) 12' crush-proof, kink-proof hose, (2) extension wands, (1) hard surface floor tool, and (1) crevice tool.
PRICE
$415.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/4 in |
| Depth | 19-1/4 in |
| Height | 25 in |
| Weight | 31.9 lbs |
| Water Lift | 103.6 in |
| Cord Length | 15' |
| Hose Diameter | 1-1/2 in |
| Hose Length | 12 ft |
| Cleaning Width | 2.25 in |
Product Details
| Type | Wet/Dry Vacuum |
| CFM | 130.9 CFM |
| Type of Power | Corded |
| Color | Black |
| Amperage | 10.6 A |
| Filter Type | Standard |
| Automatic Shut Off | No |
| Capacity | 16 gal |
| Voltage | 120 V |
| Material | Plastic |
| Description | Dustless Wet Dry Vacuum |
| Manufacturers Part Number | D1603 |
| Decibels | 79 |
| Brand | Dustless Technologies |