Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251376

MPN #: 1284

Libman Commercial Tornado Spin Mop Refill, Green/White - Pkg Qty 4

Product Description
The Libman® Tornado Spin Mop™ System Refill is a replacement mop head for the Tornado Spin Mop™. The extra-large, microfiber mop head is safe for hardwood floors and effectively cleans tough messes. The microfiber is tough enough for dirt and grime but soft enough that it won't scratch floors, and is machine washable. It is easy to replace so you can keep mopping with a fresh mop head.

Features:
  • Green ring identifies this as the replacement for the #1283 Tornado Spin Mop System
  • Will not fit the old #1163 Spin Mop
Product Application
  • Safe on all hard smooth flooring surfaces, including hardwood, tile, vinyl, linoleum, and more
  • Great for residential contract cleaners cleaning apartments, condos, and homes


PRICE
$36.00  Sold in packages of 4 / $9.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Weight0.5 lbs
Size14"

Product Details

TypeSpin Mop
MaterialMicrofiber
Package Quantity4
ColorGreen/White
Manufacturers Part Number1284
BrandLibman Commercial