Swingline® Optima® Grip Compact Stapler, 25 Sheet Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Compact stapler is ergonomically designed for handheld performance. Stands vertically or sits horizontally. Loads 1/2 strip, 105 staples. Breakthrough design delivers jam-free performance. Staples 2 to 25 sheets of 20 lb. paper with Swingline Speed-point Premium Staples. Durable metal construction for maximum durability.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 1-7/8 in |
| Height | 4-1/2 in |
| Strip Size | Half |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 105 |
| Stapler Type | Compact |
| Color | Silver |
| Jam Free | Yes |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | Optima® Grip Compact Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI87816 |
| Sheet Capacity | 25 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |