VersaCart ® Kiddy EZcart for (1) 28 Liter Plastic Shopping Basket, Metallic Gray, Pack Qty of 2
Write a Review
|
Questions & Answers (0)
Product Description
The Kiddy Ezcart turns shopping into a family affair. Makes shopping fun for eh little ones and lets children shop alongside Mom & Dad. Pole and red "Kiddy Shopper" flag included. Holds one large 28 Liter plastic baskets . Baskets sold separately.
Click Here to purchase Standard Shopping Baskets to fit the Kiddie Basket Cart.
Click Here to purchase Standard Shopping Baskets to fit the Kiddie Basket Cart.
PRICE
$139.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 19-13/16 in |
| Height | 23-5/8 in |
| Weight | 18 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Accessory Type | Cart and Truck |
| Number of Levels | 2 |
| For Use With | Two Large 28L Baskets or TerraBins |
| Style | Kiddy EzCart |
| Material | Welded Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 101-010-MTG |
| Stack and/or Nest | Nest |
| Brand | VersaCart |