Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Tough-Tek

Model # :WBB3778035

MPN #: TTPW1206-NM

Tough-Tek Rubber Pressure Washing Hose , 1/2 x 6'L, 4000 PSI

Product Description
Take your cleaning efficiency to the next level with the Tough-Tek Rubber Pressure Washing Hose 1/2" x 6' (Blue). Crafted from premium-grade materials, this hose is designed to endure the harshest conditions while maintaining peak performance. Its kevlar braided reinforcement and 100% rubber construction provide exceptional tensile strength and flexibility, ensuring reliability under intense pressure. Its smooth, non-marking surface offers 4x better abrasion resistance, making it ideal for use on both delicate surfaces like painted walls and tough areas like driveways. Designed to operate in extreme environments, this hose works flawlessly in freezing temperatures as low as -20°F and withstands hot water up to 250°F. The lightweight build and kink-resistant design ensure ease of use and uninterrupted cleaning, while the M22 connectors guarantee secure and leak-free compatibility with most pressure washers.

100% Rubber Construction for Unmatched Durability - Engineered with premium rubber, this hose resists wear and tear while offering superior flexibility and longevity. Kevlar Braided Reinforcement for High-Pressure Use - The braided design enhances tensile strength, allowing the hose to withstand up to 4000 PSI working pressure and 16,000 PSI burst pressure.

Features:
  • Non-Marking and Abrasion-Resistant Design - A smooth, non-marking surface protects delicate surfaces, while its abrasion resistance makes it ideal for rugged cleaning jobs
  • Extreme Temperature Resilience - Capable of handling hot water up to 250°F and maintaining flexibility in freezing conditions down to -20°F
  • Lightweight Build for Easy Handling - At 35% lighter than traditional hoses, it reduces user fatigue and makes maneuvering effortless during extensive cleaning tasks
  • Kink-Resistant for Continuous Water Flow - The kink-resistant design ensures uninterrupted water flow, enhancing efficiency and user convenience
  • Ozone and Weather Resistance - Specially treated materials protect the hose from ozone and environmental damage, ensuring it lasts longer in outdoor conditions
  • Short Length for Targeted Cleaning - The 6-foot length is ideal for precision cleaning in confined spaces or as an extension for existing hoses
  • Professional and DIY Ready - Suitable for professional cleaners and homeowners tackling DIY cleaning projects, offering unmatched performance for all applications


PROMOTIONAL PRICE
$67.95

was $83.95
Save $16.00 (19%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Connection Size1/2 in

Product Details

TypePressure Washing Hose
MaterialRubber
ColorBlue
Manufacturers Part NumberTTPW1206-NM
PSI4000 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedYes
Max PSI4000 psi
BrandTough-Tek