BE Pressure 85.403.009 20" Stainless Steel Surface Cleaner For Pressure Washers
Write a Review
|
Questions & Answers (0)
Product Description
Surface Cleaners are ideal for cleaning large surfaces easily and evenly in a fraction of the time with up to 4000 PSI rotary arm and nylon brush skirt. Minimum 3000 PSI is recommended. Use with cold or hot water up to 180 degrees F.
PRICE
$1,199.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Weight | 38 lbs |
| Cleaning Path | 20 in |
| Connection Size | 3/8 in |
Product Details
| Type | Surface Cleaner |
| Max Temperature | 160°F °F |
| Max PSI | 4000 psi |
| Min Gallons per Minute | 4.0 gal/min |
| Arms/Handles Included | Yes |
| Max Gallons per Minute | 8.0 gal/min |
| Material | Stainless Steel |
| Casters Included | Yes |
| Connection Style | 3/8" Quick Connect |
| Manufacturers Part Number | BE-2000WAWS |
| Number of Spray Nozzles | 2 |
| Brand | BE Pressure |