Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224785

MPN #: DWST60520

DeWalt® ToughSystem® 2.0 DXL™ Modular Workstation, 34"W x 26"D x 30"H

Product Description
Store, secure, transport, and work with the ToughSystem® 2.0 DXL 4-in-1 Tower. The ToughSystem® 2.0 DXL lineup is the industry's first 30 in. modular workstation system. Consisting of 4 independent products that can be arranged to best suit your needs, this portable workstation features a tough-terrain Dolly, a 30 in. 2-Drawer Unit, a 30 in. Deep Drawer Unit, and a functional Worktop. Access your tools and keep them organized with the ToughSystem® 2.0 DXL 4-in-1 Tower that offers productivity at every turn.

Features:
  • Convenient Height – Comfortably work around the jobsite with this ergonomically designed tower
  • Optimize Organization - Stay organized with the included removable dividers, or ToughSystem® 2.0 deep and shallow tool trays, foam inserts, and tool sets (each sold separately)
  • Smooth-Open, Secure-Shut Drawers - Keep drawers locked in place with metal ball-bearing slides and automatic quick-latching mechanism
  • Quick Access To Tools - Hang power tools or accessories on the side metal racks for quick accessibility on the job
  • Easy-Load Advantage - Utilize space efficiently with the mobility of modular units that allow users to work directly from their truck bed when needed
  • Tough-Terrain Wheels – Roll over tough terrain with large caster wheels
  • Multi-Tasking Surface – Add width to your reinforced work surface using integrated screw holes to mount 2 X 4 beams or integrate plywood to create an on-site task worktop
  • Customizable ToughSystem® 2.0 Storage Solution - Connect and stack DeWalt® ToughSystem® 2.0 modules from the top or bottom using patented auto-connect front latches (each sold separately)
  • Innovative 30 In. Modular Workstation - Combine a dolly, a 30 in. 2-drawer unit, (2) 30 in. deep drawer units, and a functional worktop for a comprehensive industry solution
  • Secure Essentials – Help protect tools and equipment with the ability to secure drawers together using a padlock-eye and the integrated metal bar
  • Ample Storage - Help maximize storage potential on the jobsite with 2 deep drawers that provide ample space for heavy-duty tools


PRICE
$729.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth26 in
Height30 in
Weight110 lbs

Product Details

StyleTower
TypeMobile Workstation
MaterialPlastic
ColorBlack
Manufacturers Part NumberDWST60520
Number of Drawers3
BrandDeWalt