Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224773

MPN #: DWST086502

DeWalt® ToughSystem® 2.0 DXL™ Workshop Kit, 7-1/2"W x 6"D x 5-7/16"H

Product Description
Keep your hand tools and accessories organized with this Workshop Storage Kit. Designed to be used in conjunction with the DeWalt Metal Workshop Storage System or the DeWalt® ToughSystem® 2.0 DXL Modules, this kit includes 2 plastic storage bins, 8 storage hooks, and 2 steel peg hooks. Customize your storage system with this kit that helps optimize your workshop.

Features:
  • Versatile Options - Hang a wide range of tools with a mix of 2 screwdriver hooks, 3 curved hooks, and 3 straight hooks
  • Simplify Organization - Help maximize productivity and customize your storage solution with this kit that includes 2 plastic storage bins, 8 storage hooks, and 2 steel peg hooks that offers efficient organization
  • Convenient Storage - Store small parts including nuts, bolts and screws in 2 plastic bins that feature a 10lb. weight capacity and a large front opening
  • Heavy-Duty Capacity - Organize a variety of tools like pry bars, levels, or corded power tools with peg hooks featuring a weight capacity of up to 20 lbs


PRICE
$45.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Depth6 in
Height5-7/16 in
Weight20 lbs

Product Details

StyleStorage
TypeTool Holder
MaterialPlastic
ColorYellow
Manufacturers Part NumberDWST086502
BrandDeWalt