Tech-Med Tourniquet, Latex Free (LF) Nitrile, Powder Free (PF), Reel of 25, 1/Box
Write a Review
|
Questions & Answers (0)
Product Description
Roll perforated every 18" to include 25 tourniquets, Used for constricting or compression, Feels like latex, Hypoallergenic, Superior strength, Perforated Roll, Blue.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 1 in |
Product Details
| Type | Tourniquet |
| Material | Nitrile |
| Sterile | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 4407-1 |
| Brand | Tech-Med |