Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785604

MPN #: PDCSH-6W-42-8MR

Little Giant® Towable Pallet Dolly with Handle, 42" x 48", Solid Deck & Load Retainers

Product Description
All-welded solid 12 gauge Pallet Dolly with pin and clevis rear coupler features 1" load retainers on all four corners to keep the pallet in place during transport.

Features:
  • Pin and clevis rear coupler
  • 12 gauge steel deck
  • 1" load retainers on all four corners
  • 2-1/2" I.D. ring
  • 2 rigid, and 4 swivel casters
  • 8" mold-on rubber wheels
  • Deck height: 11"
  • Removable pushbar handle


PRICE
$985.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width42 in
Height40 in
Weight Capacity2400 lbs
Weight164 lbs
Wheel Diameter8 in
Height AdjustableNo
Deck Height11 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeSolid Deck Caster Style Pallet Dolly
ColorGray
Caster Type(2) Rigid, (4) Swivel
MaterialSteel
Deck TypeSolid Deck
Package Quantity1
Manufacturers Part NumberPDCSH-6W-42-8MR
Number of Wheels6
BrandLittle Giant

Warranty

Warranty1 yr