Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Tower Work Station - 36"W x 30-1/8"D x 32-1/8"H Gray

Tower Work Station - 36"W x 30-1/8"D x 32-1/8"H Gray

Item #: WBB239098

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,162.00 up to 47% OFF

Price: $617.00

$102.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Glacier™ Circulation Furniture - Tower Workstation

Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.

Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Desktop allows room for any size monitor. Full height modesty panels for privacy. Includes a slide-out shelf for keyboard and mouse. Slide out lower shelf adds convenient storage space for printer or CPU. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 30-1/8 in
  • Width 36 in
  • Height 32-1/8 in

Product Details

  • Assembly Required Yes
  • Description Tower Work Station
  • Number of Compartments 3
  • Type Library Workstation
  • Top Material Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Manufacturers Part Number CDTW32GG
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tower Work Station - 36"W x 30-1/8"D x 32-1/8"H Gray

Tower Work Station - 36"W x 30-1/8"D x 32-1/8"H Gray

Item #: WBB239098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tower Work Station - 36"W x 30-1/8"D x 32-1/8"H Gray
    Tower Work Station - 36"W x 30-1/8"D x 32-1/8"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant