Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB3788530

MPN #: 35020

Magliner® Towing Kit For 36" Long Pallet Dolly

Product Description
Transform your Magliner® pallet dollies into an efficient tow train system with this Towing Kit designed for 36-inch long dollies. This kit enables operators to tow multiple loaded pallet dollies at once, dramatically improving material flow and cycle efficiency in warehouses and distribution centers.

Features:
  • Maximum towing capacity: Up to five 6-roller dollies (10,000 lbs total)
  • Includes complete hitch system, center cross brace, and all hardware
  • 5 mph maximum towing speed
  • Weight: 14 lbs
  • TPU rollers required for towing operation
Covered by Magliner's® standard 1-year warranty.

PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Height4 in
Weight14 lbs

Product Details

Assembly RequiredNo
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part Number35020
BrandMagliner