LabelMaster® Labels with "Method 50..." Print, 2-1/2"L x 1-1/2"W, Red/White, Roll of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Properly and clearly mark packs of items that are preserved with desiccants with Labelmaster's® Method 50 Labels to ensure they stay preserved until needed. Featuring a bright red color for highly visibility and made of paper, these have outstanding chemical and abrasion resistance and feature strong adhesion to corrugated boxes. They measure 2-1/2 x 1-1/2 in. and are sold in rolls of 1000.
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1-1/2 in |
| Thickness | 5.85 |
Product Details
| Type | Do Not Labels |
| Labels per Roll | 1000 |
| Material | Paper |
| Package Quantity | 1 |
| Color | Red/White |
| Manufacturers Part Number | B50R |
| Text | Method 50 |
| Brand | LabelMaster |