Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Airmaster Fan

Model # :WBB2348768

MPN #: 78971

Airmaster 12" Workstation Fan w/ Yoke Mount, Open Drip Proof Motor, 1,855 CFM, 1/16 HP

Product Description
Key Features:
  • Four position easy reach switch with 10' three conductor cord and plug
  • Nickel chrome guards meet OSHA regulations
  • 115V, 1 phase, 3 speed, open drip proof, ball bearing motor
  • Aluminum propellers
  • Limited Warranty of 1 Year


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11 lbs
Cord Length10 ft
Fan Diameter12 in

Product Details

Max Ambient Temperature104 °F
Number of Speeds3
Fan TypeCommercial
Number of Blades3
For Use WithSpot & People Cooling
Motor TypeOpen Drip Proof
Mounting LocationBeam, Ceiling, Column, or Wall
MaterialSteel
Phase1
Blade TypeAluminum
Manufacturers Part Number78971
Indoor/OutdoorIndoor
Sound Level59
BrandAirmaster Fan
RPM1500 rpm
TypeWorkstation Fan
CFM953/1448 CFM
Horsepower1/16 HP
ColorGray
Amperage0.5 A
Drive TypeDirect Drive
Hertz60 Hz
RPM High1,500 rpm
Voltage115 V
Oscillating/Non OscillatingNon Oscillating
FeaturesPull Chain Switch
Power Cord TypeSJT Type Plug

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL Listed