Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Active Air

Model # :WBB2288736

MPN #: ACFW16HDB

Active Air ACFW16HDB 16" Heavy Duty Metal Wall Mount Fan 3 Speeds 120V 3,180 CFM

Product Description
Commercial-grade quality and industrial-strength steel combine to provide superior air circulation and durability to handle the toughest environments.

The Active Air Heavy Duty 16" Wall Mount Fan is whisper quiet and easily attaches to your wall with a simple bracket. Featuring variable speeds, solid-state speed controller, side-to- side oscillation, and tilting head to direct air where you need it most.

Features:

  • 3 speeds
  • High speed: 1350 RPM
  • Side-to side oscillation or lock in place
  • Fan tilts up and down
  • Industrial strength construction
  • Steel frame and aluminum blades for maximum durability
  • Powerful, quiet motor - maximum wattage and reliability
  • Continuous operation - built to run 24/7


PRICE
$129.95

1
1
Available on or around 11/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height21-3/4 in
Weight11 lbs
Cord Length8 ft
Fan Diameter16 in

Product Details

Assembly RequiredYes
Number of Speeds3
Fan TypeAgricultural, Commercial
Number of Blades3
Motor TypeOpen Air Over
Mounting LocationWall
Wattage80 W
MaterialMetal
Phase1
Blade TypeAluminum
Manufacturers Part NumberACFW16HDB
Indoor/OutdoorIndoor
BrandActive Air
RPM1350 rpm
CFM3180 CFM
ColorBlack
Amperage0.6 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
CFM High3180 CFM
DescriptionHydroponic Wall Fan
Oscillating/Non OscillatingOscillating
Power Cord Type3 Prong AWG

Warranty

Warranty1 yr