Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Polyurethane Tractor Stool - Blue w/ Chrome Base

Product Description
Interion® By Global Industrial™ Tractor Style Stool - Blue

This tractor stool is manufactured with blue heavy-duty, soil-resistant polyurethane which makes it cleanable and durable enough to suit most environments. Pneumatic adjustments on the stool allow users to effortlessly change the seat height to anywhere from 21" to 29" high. The chrome base is incredibly sturdy and features rolling casters that provide mobility and stability. Our polyurethane tractor stools are a great fit for most settings, but are specifically designed for educational, office, and industrial spaces.

Features:
  • Seat Height: 21" - 29"
  • Seat Dimensions: 17" W x 14" D
  • Base: 25" W Chrome
  • Weight Capacity: 300 lbs
  • Made in the USA


PRICE
$149.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width17 in
Seat Depth14 in
Seat Height21 - 29 in
Min Seat Height21 in
Max Seat Height29 in
Base5-Star Base
Height Adjustability TypePneumatic

Product Details

Assembly RequiredYes
Swivel SeatYes
Frame Color FamilyChrome
Tilt TypeNo Tilt
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberB2385438
BrandInterion by Global Industrial
TypeTractor Stool
ColorBlue
SeriesInterion
Mobile or StationaryMobile
Footrest IncludedNo
Seat Color FamilyBlue
Casters IncludedYes
Package Quantity1
Frame MaterialMetal
Back TypeBackless
Seat MaterialPolyurethane

Warranty

Warranty15 yr

Compliance & Certifications

CAL 117 CertifiedYes