Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB2281691

MPN #: wl9-63201

Wilton Tradesman 1765 Vise, 6-1/2"Jaw Width, 6" Jaw Opening, 4" Throat Depth

Product Description
Wilton Tradesman Vise 1765 6-1/2"Jaw Width, 6-1/2" Jaw Opening, 4" Throat Depth

The Tradesman round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut the Tradesman round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Tradesman vise is equipped with main jaws, pipe jaws and a machined anvil work surface.

Features:
  • Wider Jaws provide greater clamping surface
  • Enclosed design keeps lubrication in and contaminants out for smooth operation
  • Large anvil work surface
  • Precision slide bar eliminates movement in the front jaw regardless of opened distance
  • 360° swivel base with double lockdowns
  • 60,000 PSI ductile iron body is virtually indestructible with 2X the strength of grey casted vises
  • Longer spindle nut ensures a lifetime of smooth movement and straight-line pull


PRICE
$865.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jaw Width6-1/2 in
Throat Depth4-1/4 in
Jaw Height1 in
Size6-1/2 in
Pipe Jaw Capacity3/8 - 4 in
Max Opening Capacity7-1/4 in
Jaw Depth5/8 in

Product Details

TypeBench & Pipe Combination Vise
ColorGray
Manufacturers Part Numberwl9-63201
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified