Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB2281690

MPN #: WL9-28808

Wilton Tradesman 1780A Vise, 8" Jaw Width, 6-3/4" Jaw Opening, 4-3/4" Throat Depth

Product Description
Wilton Tradesman Vise 1780A 8" Jaw Width, 7" Jaw Opening, 4-3/4" Throat Depth

The Tradesman round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut the Tradesman round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Tradesman vise is equipped with main jaws, pipe jaws and a machined anvil work surface.

Features:
  • Wider Jaws provide greater clamping surface
  • Enclosed design keeps lubrication in and contaminants out for smooth operation
  • Large anvil work surface
  • Precision slide bar eliminates movement in the front jaw regardless of opened distance
  • 360° swivel base with double lockdowns
  • 60,000 PSI ductile iron body is virtually indestructible with 2X the strength of grey casted vises
  • Longer spindle nut ensures a lifetime of smooth movement and straight-line pull


PRICE
$1,575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jaw Width8 in
Throat Depth5 in
Jaw Height1 in
Size7 in
Pipe Jaw Capacity3/8 - 4-1/2 in
Max Opening Capacity7-3/4 in
Jaw Depth5/8 in

Product Details

TypeBench & Pipe Combination Vise
ColorGray
Manufacturers Part NumberWL9-28808
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified