Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226715

MPN #: 7024

Vollrath® Trae Safety Mate Insta Chill Food Cooler, 4" Dia. x 23-1/2"H, Blue

Product Description
The Vollrath® Traex Safety Mate Insta Chill food cooler brings hot liquids down to cool temperatures with impressive efficiency. The strong polycarbonate material is durable and dishwasher-safe for easy cleaning. The wide mouth allows for quick refilling, and the tethered cap stays secured to the unit at all times. The molded-in hook and fill line ensure convenient storing and use, and the strong handle lets you stir hot liquids, soups, stews and more, rapidly reducing the temperature to 41°F.

Features:
  • Durable polyethylene
  • 4 ⅕-quart capacity
  • Wide mouth allows for quick refilling
  • Tethered cap stays attached to unit at all times to prevent loss
  • Molded-in hook and fill line ensure convenient storing and use
  • Strong handle lets you stir liquids with the cooler to speed the cooling process
  • Dishwasher-safe for easy cleaning
  • NSF-certified
  • Made in the USA
  • Designed to rapidly cool hot liquids to 41°F
  • Improved - more durable material for longer life
  • BPA free - only BPA free food cooler on the
PRICE
$75.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7024
Capacity4.2 Qt.
MaterialPolycarbonate
Package Quantity1
DescriptionTraex Safety Mate Insta Chill Food Cooler
BrandVollrath