Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB500106

Global Industrial™ Heavy-Duty Trailer Stabilizing Jack Stand, 100,000 Lb. Static Capacity

Product Description
✓ 100,000 lb. static & 50,000 lb. lifting capacity
✓ 39-1/2" to 51" height adjustment
✓ Levels & stabilizes trailers on sloped ground

Designed for use at docking stations, warehouses, and parking lots, the Global Industrial™ Heavy-Duty Trailer Stabilizing Jack Stand helps prevent semi-trailers from upending when they are not connected to a tractor during loading and unloading operations. It can also be used to level trailers parked on sloped ground and to prevent landing gear from sinking into soft surfaces. All steel construction features a durable powder coated finish. Meets OSHA 1910.178(k)(3) requirements

  • Two 8"D solid rubber wheels, one 4"D steel positioning wheel
  • Ratcheting screw height-adjustment mechanism
  • Screw lock prevents accidental lowering
  • Easy-to-use 2-way reversible hand ratchet with sure-grip handle
  • Hand truck-like design promotes quick and easy positioning
  • 16" triangular base provides maximum rigidity
  • Use singularly or in pairs
  • PRICE
    $405.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Lowered Height39-1/2 in
    Raised Height51 in
    Weight Capacity100000 lbs
    Weight154 lbs
    Wheel Diameter4/8 in
    Lifting Capacity50000 lbs

    Product Details

    Assembly RequiredNo
    Wheel MaterialRubber
    TypeStabilizing
    ColorYellow
    Wheel TypeSolid
    Adjustment TypeRatchet
    Handle TypeSure-Grip
    MaterialSteel
    Manufacturers Part Number500106
    BrandGlobal Industrial

    Warranty

    Warranty1 Year