PECO Trane Compatible Zone Sensor SP155-017
Write a Review
|
Questions & Answers (0)
Product Description
Cross reference number: X1351060901, BAYSENS017B, 41901087, THT01235
The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SP155 Series and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.
The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SP155 Series and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 1 in |
| Height | 4-1/2 in |
Product Details
| Type | Zone Sensor |
| Voltage | 24 V |
| Description | Zone Senor |
| Color | White |
| Manufacturers Part Number | SP155-017 |
| For Use With | Building Automation System Compatible |
| Brand | Peco |
| Sensor Configuration | Sensor only |
Warranty
| Warranty | 5 yr |