Masimo Corporation 15 Masimo® Rainbow® 8 ft Adult Reusable Direct Connect Sensor
Write a Review
|
Questions & Answers (0)
Product Description
The Masimo® Rainbow® DCI-DC8 Adult Reusable Direct Connect Sensor (8 ft) is designed for non-invasive monitoring of oxygen saturation (SpO₂) and pulse rate in adult patients. The direct-connect design allows the sensor to attach directly to compatible monitoring systems without the need for a separate patient cable.
The integrated 8-foot cable provides flexibility for patient positioning and equipment placement during monitoring. Constructed for durability and repeated use, the reusable sensor helps maintain reliable monitoring performance while promoting patient comfort.
Designed for use with compatible Lifepak® monitoring and defibrillation systems equipped with Masimo® technology, the sensor supports dependable pulse oximetry monitoring in clinical and emergency care environments.
The integrated 8-foot cable provides flexibility for patient positioning and equipment placement during monitoring. Constructed for durability and repeated use, the reusable sensor helps maintain reliable monitoring performance while promoting patient comfort.
Designed for use with compatible Lifepak® monitoring and defibrillation systems equipped with Masimo® technology, the sensor supports dependable pulse oximetry monitoring in clinical and emergency care environments.
PRICE
$2,605.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Reusable Sensor |
| Package Quantity | 4 |
| Color | White/Red |
| Manufacturers Part Number | 11171-000032 |
| Brand | Masimo Corporation |