Masimo Corporation 12/15/20e Masimo® LNCS® DCI, Adult SpO2 Reusable Sensor, White/Red
Write a Review
|
Questions & Answers (0)
Product Description
The Masimo® LNCS® DCI Adult Reusable SpO₂ Sensor is designed for non-invasive monitoring of oxygen saturation (SpO₂) and pulse rate in adult patients. When used with compatible monitoring systems and Masimo technology, the sensor supports reliable pulse oximetry readings during routine monitoring and clinical assessment.
Constructed with durable materials, the reusable sensor can be cleaned and used multiple times while maintaining dependable monitoring performance. The design helps promote patient comfort while providing stable sensor placement for consistent readings.
The sensor connects to compatible Masimo LNCS patient cables, supporting accurate signal transmission between the patient and monitoring system.
Constructed with durable materials, the reusable sensor can be cleaned and used multiple times while maintaining dependable monitoring performance. The design helps promote patient comfort while providing stable sensor placement for consistent readings.
The sensor connects to compatible Masimo LNCS patient cables, supporting accurate signal transmission between the patient and monitoring system.
PRICE
$819.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Reusable Sensor |
| Package Quantity | 1 |
| Color | White/Red |
| Manufacturers Part Number | 11171-000017 |
| Brand | Masimo Corporation |