Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB434641

MPN #: Q108

Q108 Sequencer, 12S50 Style

Product Description
Supco® Q108 Sequencer, 12S50 Style

Features/Benefits:
  • Direct replacement for most fan & heat sequencing functons
  • 24 volt input control
  • Contacts designed M1 - M2 of a multi timing sequencer will turn on first and turn off last, as required by UL and CSA for electric heating applications
  • Five second on delay between all subsequent stages, unless they function together
  • Replaces Goodman B13707-38
PRICE
$24.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth1-7/8 in
Height2-3/4 in

Product Details

Manufacturers Part NumberQ108
DescriptionSequencer controls heating elements or fans in electric furnaces and heat pumps.
BrandSupco