PestWest Ballast Ul 4X4, Ultima 80, Co
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 800-000422 |
| Package Quantity | 1 |
| Brand | PestWest |
Related Products
Pack of 3 Translucent. Moisture resistant. Enhances aesthetics of the trap by allowing the blue glow of the lamp shine through the front design holes of the Sunburst. Also fits Natruale. Insects are not identifiable from the front.
Clear, discreet bait station. Add the attractant of the day to lure your desired insect to this trap
4 x 14W innovative T5 Quantum Lamps provide superior UV output, with less glass content and energy consumed than T8 and T12 lampsthe lamps feature an FDA compliant FEP shatter resistant coating which provides contamination protection in glass-free zonesPower on and grid on warning lights offer provide the ability to see if the unit is powered at a distanceDoor open shut-off safety switch provides extra safety for servicing to avoid accidents or injuryElectronic ballast provides superior energy savings by 44% or moreStainless steel construction allows this durable unit years of low ...
Professional fly light trap attracts and discreetly eliminates flying insects. Extra large capacity glue board (non-zap) system for open industrial areas. 3 year waranty. Silent capture. T12 4x40w (160 total) Lead free shatter resistant Quantum lamps. High performance, commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually. 4 x 40W Quantum Lamps provide 360° coverage and maximum performance The lamps feature an FDA compliant FEP shatter resistant coating provides protection from contamination in glass-free zones Patented ...
Powerful, energy efficient system for highinsect density areas Features: 4x14W 21" innovative T5 (5/8") Quantum Lamps: superior UV output, lessglass content and energy consumed than T8 and T12 lamps FDA compliant FEP shatter resistant coating: protection in glass-freezones "Power on" and "grid on" warning lights offer easy inspection at adistance Door open shut-off safety switch: extra safety for servicing Electronic ballast: superior energy savings by 44% or more Powder coated white or stainless steel construction: durable for years oflow maintenance service IEC plug, available in 110v & ...