Unique safety latches at 30%, 50%, and 80% of max height provides additional operator safety. Air assist foot pump with nine-foot extension allows access anywhere around the work area perimeter and provides hands free operation. Scissors lift design allows access to all four sides of a component. 8" diameter swivel casters for easy maneuverability under the heaviest loads. Lifts from 33" to 77". Compact design makes the unit easy to store. Capacity: 2,500 Lbs. This lift handles transmissions and fuel tanks as well as engines, transaxles, large electric vehicle batteries, and more. It also serves as a work table where components can be lowered to a stable and secure work height for on site repair. 1 Year Limited Warranty.
American Forge & Foundry Power Train Lift/Table, 2,500 Capacity Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8,699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 33 in |
| Height | 33 in |
| Wheel Diameter | 8 in |
| Size | 20"x30" |
| Max Height | 77 in |
| Low Height | 33 in |
Product Details
| Tilt | +/-10° ° |
| Capacity | 1-1/4 Ton |
| Description | Power Train Lift/Table |
| Manufacturers Part Number | 3182 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |