Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153221

MPN #: TA4R462472-07

Sandusky® Transport Heavy Duty Storage Cabinet, 22 Gauge, 46"W x 24"D x 78"H, Putty

Product Description
The Sandusky® Mobile Storage Cabinet is suitable for organizing, storing, transporting, and securing your valuable items. Designed with a larger width size of 46 inches to provide extra storage capacity. The cabinet features four adjustable shelves and a raised bottom shelf to accommodate various storage needs. Each shelf holds up to 230 pounds capacity when weight is evenly distributed. Boasting all welded heavy-duty 22-gauge steel construction and a heavy-duty caster base, this unit will ensure lasting durability with the convenience of transporting your items where they are needed most. The caster base features four casters (2 swivel with locking brakes) for easy maneuverability and control. Modern recessed handle with 3-point locking system provides an extra level of security. Meets ANSI/BIFMA shelf standards. GREENGUARD GOLD CERTIFIED. Proudly made in the USA. The overall height of the cabinet is 78 inches with the caster base.

Features:
  • Fully mobile on a heavy-duty caster base with 5" non-marring wheels (2-rigid, 2- swivel w/brakes); black finish
  • Storage Volume (cu. ft.): 46.0 ft3
  • Handle Type: Recessed
  • Locking Mechanism: 3-point locking
  • Door Type: 3-Hinged Steel Doors
  • Cabinet Material: Cold Roll Steel
  • Warranty: 5-years against Manufacturer's defects
  • Cabinet Includes: (5) shelves, (20) shelf clips, recessed handle with lock, locking rod, (2) keys, caster base
  • Color: Putty


PRICE
$949.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$949.00
Buy 6 units - 10 units
$905.00Save $44.00 (5%)
Buy 11+ units
$869.00Save $80.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width46 in
Depth24 in
Height78 in
Weight257 lbs
Gauge22 ga

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves5
Construction TypeAll-Welded
Manufacturers Part NumberTA4R462472-07
BrandSandusky
TypeStorage Cabinet
Shelf Capacity230 lbs
ColorTan
SeriesTransport
Handle TypeRecessed
StyleFull Height
Number of Doors2
Package Quantity1
Number of Compartments5
Number of Fixed Shelves1
Base TypeMobile

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsGreenguard Gold Certified, ANSI/BIFMA