The future of commercial surface cleaning, turning any dusting tool into an easy-to-use, high-quality dusting appliance. A single-ply, double-sided, disposable, adhesive-coated dusting cloth manufactured to conveniently fit current dusting sheet tools. This patent pending product is constructed of non-woven fibers which are externally coated on both sides with a propriety adhesive material. Removes dust and dirt without leaving a sticky residue behind.
Model # :WBB3037643
Global Industrial TrapEze Disposable Dusting Sheets, 5" x 125 ft, 250 Sheets/Roll, 2 per Case
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
Product Details
| Material | Polyethylene |
| Package Includes | 2 Rolls of 250, 5 x 6 Sheets |
| Package Quantity | 500 |
| Color | White |
| Brand | Global Industrial |
| Bristle Material | PET Plastic |
Related Products
O'Dell BioFiber® 8 x 24" dusting sheets BF248. BioFiber® is the perfect disposable dry dusting sheet for your green cleaning program. BioFiber® is disposable and economical, outperforming the leading sweeper brand while giving the added benefit of being biodegradable. BioFiber® builds an electrostatic charge that draws and locks in dust particles, which improves indoor air quality in hospitals, office buildings, classrooms and stores. The specially formulated long fiber technology attracts 99% of bacteria without use of any chemicals, helping to protect against cross-contamination in ...
3M™ Easy Trap Duster - sweep & dust sheets reduce the risk of bad impressions by trapping up to 8X more dirt, dust and sand than when using traditional dust mops or a competitive sweeping dust cloth brand. Convenient disposable sheets mean no laundering. Clean the biffy in a jiffy as it glides through and traps debris, especially hair. Use under any flat floor tool or high duster. Take as little or as much as needed - comes in rolls perforated every 6". Use both sides. Expect minimum training and maximum results in veterinarian clinics, hair salons, hospitals, gyms, schools - nearly ...
pre-shrunk heavy canvas body and full-sewn construction for durability dense fill with sturdy long-staple cotton yarn for heavy dusting fully launderable handles sold separately heavy duty mops at a real value price; save up to 30% over comparable mops easily fits into corners, behind and under furniture, and other hard to reach areas heavy-gauge zinc plated frame included (for use with threaded handle) heavy-gauge full weld construction; zinc plated to resist rust and corrosion use with quick-clip handle
Premira® Disposable Microfiber Pads provide superior dirt and debris removal compared to reusable textiles like cotton or laundered microfiber mops. Premira® Pads eliminate cross-contamination risks with a new pad for each use. Contec products are designed to be compatible with most existing mop hardware available on the market, allowing them to easily fit into any facility's supply chain and cleaning protocols. Premira® disposable microfiber pads are bleach-safe, 100% synthetic, and will not neutralize quat or peroxide based disinfectants. The pads provide simplified logistics and ...
Global Industrial™ Quick Rags® Heavy Duty Jumbo Roll Red Wipers are designed for maximum strength, absorbency and durability, and are ideal for cleaning and wiping applications in heavy duty industrial, offices, manufacturing plants, food service facilities, hospitality, maintenance departments of health care facilities, schools and universities and more. Global Industrial™ Quick Rags® Heavy Duty Wipers are highly absorbent in water, oil, grease, and cleaning chemicals/solvents. Each non-woven wiper is clean and a consistent size, unlike many industrial rags that keep the user ...