Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB550232

MPN #: TCD-U-48-AC

Universal Automatic Trash Can Dumper 48"H - 110V AC

Product Description
The AC powered Hydraulic trash can dumper is designed for one person to easily dump contents of trash cans no matter how heavy they are. The versatile adjustable unit works with only the trash cans listed or approved equal.

Features:
  • Two (2) rigid and two (2) swivel casters for portability
  • Caster design makes portability convenient
  • Dump heights allow user to dump trash into tall dumpsters
  • Heavy duty steel construction is built to last
  • Uniform Capacity (lb.): 400
  • Maximum Dump Height (in.): 48-9/16
  • Maximum Dump Angle Degree: 135
  • Works with Trash Cans with a Width between (in.): 17-1/2 to 34-3/4
  • Works with Trash Cans with a Length between (in.): 20-1/2 to 35-7/8
  • Works with Trash Cans with a Height between (in.): 27 to 50
  • Caster Quantity/Diameter/Width (in.): (4) 8 x 2
  • Caster Quantity/Type: (2) Swivel (2) Rigid
  • Caster Material: Glass Filled Nylon
  • Chute Width (in.): 34-3/4
  • Chute Depth (in.): 35-7/8
  • Overall Rotated Height (in.): 119-3/8
  • Maximum Rotated Angle Degree: 45
  • Number of Adjustable Floor Locks: 2
  • Operation: 115V AC / Phase 1
Note: Product has a tolerance of +/- ¼".

PRICE
$5,039.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
5039.00
Buy 2 units
4559.00Save $480.00 (10%)
Buy 3+ units
4419.00Save $620.00 (12%)
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75-5/8 in
Width46-1/16 in
Height64-7/8 in

Product Details

TypeTrash Can Dumper
MaterialSteel
ColorBlue/Yellow
Manufacturers Part NumberTCD-U-48-AC
For Use With17-1/2" - 34-3/4"W; 20-1/2 - 35-7/8"D; 27-50"H
BrandVestil