First Aid Only 110 Piece First Aid Bulk Kit, 25 Person, Plastic Case, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
This 25 person plastic first aid kit with meds treats small wounds and injuries that can happen at the workplace or on the road. This plastic partioned case can be wall mounted and comes with a carrying handle for easy transportation in the event of an emergency. Stay OSHA and ANSI A compliant with this 89 piece kit. Made in the USA.
PRICE
$42.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 109 |
| Class | A+ |
| Package Quantity | 1 |
| Description | OSHA/ANSI A+ First Aid Bulk Kit |
| Color | White |
| Person Count | 25 |
| Manufacturers Part Number | 223-AN |
| Case Material | Plastic |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | OSHA, ANSI |