ZOLL® Comprehensive Trauma Kit, 10 Person, Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
Mobilize® portable trauma and medical response kits are more than first aid or stop-the-bleed kits. This unique integrated system pairs supplies with an interactive instructional app. Bystanders can help assess, manage, and treat victims while EMS is on the way. Comprehensive Trauma Kit, Hardened Carry Case with Integrated Mobilize Rescue App and Complete set of Rescue Supplies.
PRICE
$2,879.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Emergency Kit |
| Number of Pieces | 113 |
| Package Quantity | 1 |
| Person Count | 10 |
| Manufacturers Part Number | 8911-001000-01 |
| Case Material | Plastic |
| Brand | ZOLL |
Compliance & Certifications
| Certifications | Stop The Bleed |