Oxford Garden® Travira 63" Rectangular Dining Set, 4 Armchairs, Black Sling/Vintage Top
Write a Review
|
Questions & Answers (0)
Product Description
Travira is a lightweight, mixed material collection that combines classic styling with a contemporary appeal. Travira is a great fit in any outdoor space. Whatever the application, Travira is sure to make a bold statement. Tekwood is a wood-alternative developed from polystyrene, available in a natural or vintage finish. Designed for the outdoors, Tekwood provides the look of wood with minimal weathering or maintenance. The backless bench features a Tekwood seat with a width of 48 inches, a depth of 19 inches, and a height of 18 inches.
PROMOTIONAL PRICE
$2,107.00was $4129.00
Save $2022.00 (49%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 175 lbs |
| Weight | 68 lbs |
| Seat Width | 22 in |
| Seat Depth | 21-1/2 in |
| Seat Height | 33-1/2 in |
| Table Width | 63 in |
| Table Height | 29-1/2 in |
| Table Length | 40 in |
Product Details
| Assembly Required | Yes |
| Number of Pieces | 6 |
| Frame Color Family | Flint |
| Stackable | Yes |
| Material | Polystyrene |
| Manufacturers Part Number | 5109-PC.F |
| Collection | Travira |
| Shape | Rectangular |
| Brand | Oxford Garden |
| Type | Dining Set |
| Color | Brown |
| Table Top Color Family | Vintage |
| Cushion Included | No |
| Number of Seats | 6 |
| Chair Frame Material | Aluminum |
| Seat Color Family | Black |
| Table Top Material | Polystyrene |
| Frame Material | Aluminum |
| Seat Material | Polystyrene |