Oxford Garden® Travira 7-Piece Modular Seating Set & Vintage Tekwood Table, Flint
Write a Review
|
Questions & Answers (0)
Product Description
Travira is a lightweight, mixed material collection that combines classic styling with a contemporary appeal. Travira is a great fit in any outdoor space. Whatever the application, Travira is sure to make a bold statement. Included cushions are mold and mildew resistant and constructed to be quick-drying with a waterproof bag encasing the foam core and a vented bottom to allow for drainage. Polyester, solution-dyed fabric.
PRICE
$13,289.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
| Seat Width | 60-1/2 in |
| Seat Depth | 32 in |
| Seat Height | 34-3/4 in |
| Table Width | 41-3/4 in |
| Table Height | 19-1/2 in |
| Table Length | 27-1/2 in |
Product Details
| Assembly Required | No |
| Number of Pieces | 7 |
| Frame Color Family | Gray |
| Material | Aluminum/Teakwood/Polyester |
| Manufacturers Part Number | 5059-PC.F |
| Collection | Travira |
| Shape | Rectangular |
| Brand | Oxford Garden |
| Type | Loveseat Conversation Set |
| Color | Gray |
| Table Top Color Family | Vintage |
| Cushion Included | Yes |
| Number of Seats | 8 |
| Style | Traditional |
| Seat Color Family | Stone |
| Table Top Material | Teakwood |
| Frame Material | Aluminum |
| Seat Material | Polyester |