Model # :WB168319
Tray Stop Kit For Nexel® Side or End Load Cart
Questions & Answers (0)
Helps to prevent Trays from sliding out of Wire Tray Cart. Requires 2 per Cart.
Specifications
Weights & Dimensions
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Color | Silver |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |
Related Products
Nexel® END-LOAD CHROME WIRE TRAY TRUCK Open chrome-plated wire construction permits easy access and removal of contents. Allows maximum air circulation while minimizing dust accumulation. Rolls easily on 5" x 1-1/4" rubber swivel casters, 2 with brakes. Rubber bumpers help to protect walls. 1-1/2" spacing between shelves. Easy access End-Load Tray Trucks hold 39 Trays (sold separately). Optional Tray Stop Kit is available to help prevent trays from sliding out. Optional ESD Conversion Kit offers effective protection for handling PC boards and electronic components in assembly, package and ...
ADJUSTABLE TRAY TRUCK Simplified Sorting and Transporting Portable material handling system brings organization to sorting, receiving, inspection and shipping areas. Strong 12 gauge steel channel uprights and 1-1/2" square tube base frame offers maximum durability. Hook-on trays with integral handles adjust easily on 3-1/2" centers. Hanger bars and spindles are available for extra versatility. Rolls smoothly on 2 swivel, 2 rigid casters. Chip-resistant powder coat finish. This Single-Sided Truck holds up to (7) 5" or (14) 2" Trays. Trays, Dividers, Spindles and Hanger Bars are all sold ...
Nexel® Enclosed Mobile Transport Cabinet Is Used For Applications Including Food Processing & Service, Hospitality, Catering, And More. Nexel enclosed mobile transport cabinet is made of aluminum for long lasting durability and corrosion resistance. Cabinets provide ergonomic tray access, storage and transport for processing plants, bakeries, restaurants, hospitals, buffets and more. Double pan design provides content stability and spill prevention. Swivel casters allow convenient unit mobility, maneuverability and transport. Type is Transport Cabinet. Pan capacity is 40, pans sold ...
Let's face it, most of us do not have enough counter space, or enough space where we need it. The foldable but sturdy 3-Shelf Kitchen (Island) Cart is a portable butcher block counter on wheels, making it the perfect entertaining essential. The additional shelves underneath make it even handier. Think about it: A classic kitchen island butcher block is super heavy and stuck in one spot. Origami's portable Kitchen Cart travels wherever you need it. Whether you want extra prep space next to your grill, a buffet station, a portable bar, or just some extra space to whip up dessert for ...
Lakeside® Tray and Silver Cart w/ Brakes Convenient mobility for your tray dispensing.Top mountflatware dispenser included, fits 8 ea. utensil holders (not included). Field adjustable spring tensionassures proper dispensing level. Easy to clean and sanitize stainless steel. Perimeter bumper protects walls and furnishings. Rolls easily on 4" (102) heavy duty casters, 2 with brakes.Store used or empty trays/racks on platform base. Handsome stainless steel design compliments your dining and décor. Built tough for continual foodservice use, 500 lb(230) load capacity. Stainless steel design is ...