Bon® Tree Dolly Hand Truck, 1500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This tree dolly has a dual handle design for maximum control transporting large, heavy items. It features a 3/4-inch steel axle and 1-1/4-inch steel tubing for extra durability. It is equipped with 15-inch turf tread, pneumatic tires. The dolly is 38-inches wide and 57-inches tall. The scoop is 23-inches wide and 19-inches deep. Its 1,500-pound capacity makes it ideal for most heavy jobs.
PRICE
$1,149.00
1
1
Expected on or around 11/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Height | 57 in |
| Weight Capacity | 1500 lbs |
| Wheel Diameter | 15 in |
| Noseplate Width | 23 in |
| Noseplate Depth | 19 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose |
| Color | Blue |
| Wheel Type | Pneumatic |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 84-866 |
| Handle Style | Double |
| Brand | Bon Tool |