Milwaukee Steel Frame Hand Truck, D-Handle, 800 Lb., Black
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee 31029 D-Handle Hand Truck is engineered for heavy-duty performance, boasting an 800 lb. load capacity and a spacious 18" toe plate to accommodate bulky items with ease. Its ergonomic D-handle design allows for comfortable one-handed operation, while the 10" flat-free tires ensure smooth, maintenance-free mobility across various terrains. With a sturdy steel frame and compact 50" height, this hand truck is ideal for high-stacking tasks in warehouses, delivery routes, or industrial settings.
PRICE
$95.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Height | 50 in |
| Weight Capacity | 800 lbs |
| Weight | 28 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 18 in |
| Noseplate Depth | 8 in |
Product Details
| Type | Hand Truck |
| Color | Black |
| Wheel Type | (2) Rigid |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 31029 |
| Handle Style | D-Handle |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |