Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB3191653

MPN #: G0080610

Generac® GP9500 TF 50st Portable Generator w/Electric Start, 9500 Rated Watts

Product Description
Capable of running on gasoline, liquid propane or natural gas fuel source with the simple turn of a dial, this portable generator offers power, flexibility and reliability. Anytime, anywhere. With 12500 starting watts and 9500 running watts (Gas), the GP9500E Tri Fuel is simple to use, durable and easy to move in an emergency, around your next home project or wherever else you need it most. Onboard COsense® technology provides powerful protection from hazardous carbon monoxide and the 500cc Generac® OHV engine with EFI Technology provides consistent power for multiple applications, while a 7.5-gallon fuel tank delivers up to 10.5-hours runtime at 50% load (Gas).

Features:
  • Tri Fuel – Runs on Gasoline, Liquid Propane and Natural Gas Fuel for your convenience
  • 10.5-Hour Runtime when running on gasoline and 5-Hour Runtime on 20lb LP tank when 50% of power is being used
  • Easy-to-Use Electric Start – Rocker switch provides reliable and hassle-free start ups (Battery included)
  • Efficient OHV Engine – 500cc OHV engine with EFI technology optimizes fuel efficiency and requires less maintenance
  • LP connector hose Included – 4ft LP tank connection
  • Handle & Wheel Kit – Ergonomic handle and never-flat wheel kit included for portability
  • 1-1/4" steel-tube cradle for added durability and strength
  • Covered outlets provide added protection from the environment and rugged working conditions
  • Low-oil level shutdown automatically safeguards engine from damage
  • Cosense® Technology – STOPS, ALERTS, SAVES. Powerful protection against hazardous carbon monoxide
  • HomeLink™ Manual Transfer Switch compatible designed to work with HomeLink™ manual transfer switches for safe home backup power


PRICE
$1,399.00

1
1
Free Shipping Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width27-1/8 in
Height27-1/16 in
Weight219 lbs

Product Details

WheelsYes
Batteries IncludedYes
Start TypeElectric
Run Time10.5
MaterialSteel
Hour MeterYes
Manufacturers Part NumberG0080610
Automatic Idle ControlNo
Low Oil ShutoffYes
BrandGenerac
ColorMulti-colored
SeriesGP Series
Surge Watts12500 W
Fuel Tank Capacity0.6 gal
Voltage120 V
Outlets3
Fuel TypeGasoline/Liquid Propane/Natural Gas
Engine Displacement500 cm³
Rated Watts9500 W
Engine TypeOHV

Warranty

Warranty3 Years Residential, 2 Years Commercial yr