Sturdy, non-leaking trigger sprayers are a dependable choice for heavy cleaning. The triggers are engineered not to leak, even when the bottle tips over, keeping cleaning solutions tightly sealed. The three-finger trigger and rear support make extended use more comfortable. Great for general use cleaning in offices, kitchens, bathrooms, and industrial settings. The heavy-duty sprayers are designed to withstand harsh cleaning chemicals and solvents.
Boardwalk® Trigger Sprayer with 9-1/2" Tube, White - 24 Sprayers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
Product Details
| Style | No-Leak Design |
| Type | General Purpose |
| Material | Polypropylene |
| Package Quantity | 24 Sprayers |
| Color | White |
| Manufacturers Part Number | BWK58109 |
| Brand | Boardwalk |