HEPA UVC PRO-Cell portable air purifier - AHAM Verified 518 CADR, 647 CFM, Energy Star Cert. Lab tested 99.99% reduction of virus, bacteria, and fungi, and >99.97% of 0.3 to 0.1microns. The TRIO Pro commercial air purifier combines three state-of-the-art stages of air treatment processes into one powerful, quiet, and efficient portable system. Dual air inlets enable a remarkable AHAM Verified 518 CADR (Clean Air Delivery Rate), 647 CFM airflow, and features the following:
Features:- True HEPA filtration captures 99.97% of 0.3 micron particles (down 0.1 micron)
- Four High-intensity UVC lamps
- PRO-Cell toxic gas reduction technology
- Quiet from 26.8 to 58 decibels
All this combined to make the TRIO Pro a complete purification system for homes, schools, and added protection in any workplace. TRIO Pro room air purifier can clean the air in a room up to 4,853 square feet in one hour and 2,426 square feet in 30 minutes.