- Standard duty unit with low center height
- Set screw locking
- One-piece cast iron housing
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Grease fitting for adding lubricant
- Anti-Rotation device
- Triple lip seals available on request
Tritan, UCPK205-15, Pillow Block Bearing, Low Base, Set Screw, Bore 23.8125 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 140 mm |
| Width | 34.1 mm |
| Height | 68 mm |
| Bore Diameter | 23.8125 mm |
| Static Load Rating | 1765 N |
| Mounting Hole Center | 105 in |
| Mounting Surface to Centerline of Shaft | 33.34 in |
| Bolt Hole Size | 3/8" / M10 |
Product Details
| Dynamic Load Rating (N) | 3147 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.012 - 0.028 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | Low Base Set Screw Pillow Block Bearing |
| Locking Type | Set Screw |
| Manufacturers Part Number | UCPK205-15 |
| Insert | UC205-15 |
| Brand | Tritan |