Triton Products 48"L x 46"H x 26-5/8"W Stainless Frame Tool Cart w/ Tray and LocBoard
Write a Review
|
Questions & Answers (0)
Product Description
48" L x 46" H x 26-5/8" W Stainless Steel Frame Tool Cart with Tray and Stainless Steel LocBoard
Stainless Steel LocBoard® Mobile Tool Carts offer the most secure and durable way to transport tools, supplies and parts anywhere within a facility. Stainless LocHook® 60000 series keep tools and items safe and securely in place. Dual-sided storage allows users to organize, manage and store precision tools, hand tools and equipment without clutter.
Stainless Steel LocBoard® Mobile Tool Carts offer the most secure and durable way to transport tools, supplies and parts anywhere within a facility. Stainless LocHook® 60000 series keep tools and items safe and securely in place. Dual-sided storage allows users to organize, manage and store precision tools, hand tools and equipment without clutter.
PRICE
$2,349.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-5/8 in |
| Depth | 48 in |
| Height | 46 in |
| Weight Capacity | 850 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Tool Cart |
| Color | Stainless Steel |
| Finish | Brushed |
| Material | Stainless Steel |
| Description | Stainless Steel Frame Tool Cart with Tray and Stainless Steel LocBoard |
| Package Quantity | 1 |
| Manufacturers Part Number | LBC-4SS |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime yr |