OTC Truck Clutch And Flywheel Handler - OTC5018A
Write a Review
|
Questions & Answers (0)
Product Description
Features and Benefits:
Handles 14" and 15-1/2" clutch assemblies weighing up to 250 lbs360º swivel headOpen stance with swivel castersEliminates any lifting of the clutchEnables technician to pivot clutch to any position for removal and installationA highly innovative lifting equipment used to remove clutch assemblies from heavy duty vehicles- Incorporates unique patented linkage design that raises load from horizontal to vertical position as pump is cycled- Returns clutch for installation to exact position from which it was removed-
Handles 14" and 15-1/2" clutch assemblies weighing up to 250 lbs360º swivel headOpen stance with swivel castersEliminates any lifting of the clutchEnables technician to pivot clutch to any position for removal and installationA highly innovative lifting equipment used to remove clutch assemblies from heavy duty vehicles- Incorporates unique patented linkage design that raises load from horizontal to vertical position as pump is cycled- Returns clutch for installation to exact position from which it was removed-
PRICE
$2,539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 26.5 in |
| Height | 12 in |
| Weight Capacity | 260 lbs lbs |
| Weight | 125 lbs |
| Max Height | 38.25 in |
| Low Height | 15 in |
Product Details
| Type | Clutch & Flywheel |
| For Use With | Heavy-duty Vehicles |
| Casters | 4 |
| Capacity | 250LB |
| Description | Truck Clutch Flyaway Handler |
| Manufacturers Part Number | 5018A |
| Brand | OTC |